Pfaudler Processor-500 Gallon

Pfaudler Processor-500 Gallon

Pfaudler Processor- 500 Gallon. S/N 42770. Stainless steel. Inlets: (3) 2 in., (1) 6 in. for shaft. Outlets: (1) 2 in., (2) 1 in. Jacket inlets/outlets: (1) 2 in., (2) 1 in. Legs: (4) 4 in. H. Inside dimensions: 66 in. dia. x 40 in. H. Overall dimensions: 72 in. L x 72 in. W x 57 in. H.

Product Details

  • Stock No: P2001
  • Manufacturer: Pfaudler
  • Serial Number: 42770

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pfaudler Processor-500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed