Pfaudler Stainless Steel Insulated Process Tank - 600 Gallon
Pfaudler Stainless Steel Insulated Process Tank - 600 Gallon
Pfaudler Stainless Steel Insulated Process Tank. Approximate capacity: 600 gallons. Inside straight wall dimensions: 5 ft. dia. x 3 ft. 11 in. H. Single cover flip lid (latched). Agitator dimensions: 1 ft. 6 in. dia. Master electric motor, 1/2 hp, 1725 rpm, 440 V, 0.92 amps, 60 Hz, 3 phase. Inlets: (2) 4 in. dia. ports, (1) 1 ft. 2 in. dia. port. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 6 ft. 8 in. L x 5 ft. 7 in. W x 6 ft. 4 in. H.
Product Details
- Product ID: 5997
- Stock No: P2009
- Manufacturer: Pfaudler
- Model:
- Serial Number: 30136
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Pfaudler Stainless Steel Insulated Process Tank. Approximate capacity: 600 gallons. Inside straight wall dimensions: 5 ft. dia. x 3 ft. 11 in. H. Single cover flip lid (latched). Agitator dimensions: 1 ft. 6 in. dia. Master electric motor, 1/2 hp, 1725 rpm, 440 V, 0.92 amps, 60 Hz, 3 phase. Inlets: (2) 4 in. dia. ports, (1) 1 ft. 2 in. dia. port. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 6 ft. 8 in. L x 5 ft. 7 in. W x 6 ft. 4 in. H.
- manufacturer: Pfaudler
- name: Pfaudler Stainless Steel Insulated Process Tank - 600 Gallon
- product_id: 5997
- serial_number: 30136
- stock_no: P2009
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.