Pfaulder Stainless Steel Jacketed Process Tank- 185 Gallon
Pfaulder Stainless Steel Jacketed Process Tank- 185 Gallon
Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon. Order No. E80793. S/N: 64538. Inside straight wall dimensions: 2 ft. 9 in. dia. x 4 ft. 2 in. H. Missing agitator. Inlets: (1) 4 in. dia. port, (2) 1-1/2 in. dia., (3) 1-1/2 in. dia. FNPT fitting (jacket in). Outlets: (1) 1-1/2 in. dia. port, (1) 1-1/2 in. dia. port (jacket out). Overall dimensions: 5 ft. 5 in. L x 4 ft. 5 in. W x 4 ft. 6 in. H.(HB2)
Product Details
- Product ID: 9851
- Stock No: P2017
- Manufacturer: Pfaudler
- Model:
- Serial Number: 64538
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon. Order No. E80793. S/N: 64538. Inside straight wall dimensions: 2 ft. 9 in. dia. x 4 ft. 2 in. H. Missing agitator. Inlets: (1) 4 in. dia. port, (2) 1-1/2 in. dia., (3) 1-1/2 in. dia. FNPT fitting (jacket in). Outlets: (1) 1-1/2 in. dia. port, (1) 1-1/2 in. dia. port (jacket out). Overall dimensions: 5 ft. 5 in. L x 4 ft. 5 in. W x 4 ft. 6 in. H.(HB2)
- manufacturer: Pfaudler
- name: Pfaulder Stainless Steel Jacketed Process Tank- 185 Gallon
- product_id: 9851
- serial_number: 64538
- stock_no: P2017
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.