Phase Fire System
Phase Fire System
Phase Fire System, Model G9-2104-04-C1-12-48, S/N VND-412-1, 480 volts, control 110 volts single-phase, aperature 2-1/2 in. W x 4-1/2 in. H, 2 - manual vertical pistons, Horizontal Angle adjustment up to 4 in., overall dimensions 49 in. L x 26 in. W x 4 ft. to 5 ft. H adjustable
Product Details
- Product ID: 3994
- Stock No: 10
- Manufacturer: Not Specified
- Model: G9-2104-04-C1-12-48
- Serial Number: VND-412-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Phase Fire System, Model G9-2104-04-C1-12-48, S/N VND-412-1, 480 volts, control 110 volts single-phase, aperature 2-1/2 in. W x 4-1/2 in. H, 2 - manual vertical pistons, Horizontal Angle adjustment up to 4 in., overall dimensions 49 in. L x 26 in. W x 4 ft. to 5 ft. H adjustable
- manufacturer: Not Specified
- model: G9-2104-04-C1-12-48
- name: Phase Fire System
- product_id: 3994
- serial_number: VND-412-1
- stock_no: 10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.