Phillips Refrigeration Horizontal Ammonia Thermosyphon Receiver

Phillips Refrigeration Horizontal Ammonia Thermosyphon Receiver

Phillips Refrigeration Horizontal Ammonia Thermosyphon Receiver. Certified and manufactured by H.A. Phillips & Co., St. Charles, IL. S/N: 7668. Nat. Bd: 766. MAWP 250 PSI at 250ºF. MDMT: -20ºF at 250 PSI. Year: 1997. 56 in. straight wall x 23 in. dia. (2) 3/4 in. 250psi Set Cyrus Shank relief valves. (1) 1/2 in. Hansen Tech solenoid. 2 in. sight glass level system. Inlets/Outlets: (1) 1-1/4 in. with valve, (1) 2 in. with valve, (2) 2-1/2 in. with valves, (1) 3 in. with valve. Overall dimensions: 86 in. L x 32 in. W x 66 in. H.

Product Details

  • Stock No: MDNY06.7a
  • Manufacturer: Phillips
  • Serial Number: 7668

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Phillips Refrigeration Horizontal Ammonia Thermosyphon Receiver
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed