Phoenix Refrigeration Systems Air Cooled Condenser - 127 Ton

Phoenix Refrigeration Systems Air Cooled Condenser - 127 Ton

1993 Phoenix Refrigeration Systems (now Hill Phoenix) Air Cooled Condenser. Model: KEC-1274. Capacity rating using R-22 at 30°TD: 127 tons. Unit power supply: 208 V. Number of fans: 8. Fan diameter: 30 in. dia. (8) Marathon Electric Motors, 1 hp, 850 rpm, 208-230/460 V, 5.1-5.3/2.65 amps, 60 Hz, 3 phase. Control power supply: 208 V. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 17 ft. L x 7 ft. 1 in. W x 4 ft. 9 in. H.(H15)(ACN135).

Product Details

  • Stock No: 45.END1643
  • Manufacturer: Phoenix Refrigeration Systems
  • Model: KEC-1274
  • Serial Number: PS3370B101193

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Phoenix Refrigeration Systems Air Cooled Condenser - 127 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed