- Product Details
Pillsbury Company Cooling/Pasteurizing Conveyor
Pillsbury Company Cooling/Pasteurizing Conveyor. Model: 23B-00214. S/N: BS10523. Stainless steel chain link belt width: 14 in. Maximum aperture/clearance above belt: 14 in. W x 3 in. H. Danfoss Hydraulic Motor, 14.3 hp, 605 rpm. Safegaurd Speed Reducer. Conveyor infeed/exit height: 36 in. Inlets: (1) 3/4 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe, (2) 6 in.dia. vents. Overall dimensions: 11 ft. 6 in. L x 36 in. W x 63 in. H.
Product Details
- Stock No: 168
- Manufacturer: Pillsbury Company
- Model: 23B-00214
- Serial Number: BS10523
Tunnel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!