Pioneer Air Systems Heatless Regenerative Dryer
2005 Pioneer Air Systems Heatless Regenerative Dryer. Model: PHL 650. S/N: 67389KG3E10. SCFM : 650. MAWP : 150 PSI. Power supply: 115 V, amps: 1. Pioneer Superior Filter. Model: PS 150 D. S/N: 67389K05E10. Element No. EPS 150. MAWP: 150 PSI. The Pioneer PHL Series dryer is specifically designed to remove moisture in vapor form via constant and alternately cycling gas flow between two, twin desiccant towers accomplishing adsorption and regeneration processes. Inlets/outlets: (2) 2-1/2 in. dia. FNPT. Overall dimensions: 4 ft. 10 in. L x 2 ft. 5 in. W x 6 ft. 11 in. H. (ACN190).
Product Details
- Stock No: FESP001.5
- Manufacturer: Pioneer Air Systems, Inc.
- Model: PHL 650
- Serial Number: 67389KG3E10
Dryer Details
- Dryer Type: Regenerative Dryer
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 58
- Width (Inches): 29
- Height (Inches): 83
- ACN: 190
Additional Product Details
- Year of Manufacture: 2005