Plate Heat Exchanger - 56 Sq. Ft.

Plate Heat Exchanger - 56 Sq. Ft.

Plate Heat Exchanger. Number of stainless steel plates: 15. Approximate heat transfer surface area: 56 sq. ft. Approximate plate heat exchange surface dimensions: 12 in. W. x 45 in. H. Inlet / Outlet dimensions: Product in: 2-1/2 in. product out: 3 in. Condensate in: 3 in. condensate out: 2-1/2 in. (4) Acme fittings. Window hole dia. 2-1/2 in. Overall dimensions: L. 2 ft. 5-1/4 in. x W. 2 ft. ½ in. x H. 5 ft. 2-1/2 in.

Product Details

  • Stock No: RCJF1762.3
  • Manufacturer: Not Specified

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Plate Heat Exchanger - 56 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed