Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft

Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft

Pneumatic Filler. Piston Diameter: 2-3/8 in. Stroke: 3-1/2 in. Valve Diameter: 1 in. Center between valves: 2-1/2 in. Max. Fill volume 10 oz .283 lt. Capacity: 30 BPM. Conveyor: 3-1/4 in. Bottle Dimensions: Minimum 2-1/2 in. Mixer/hopper 200 liters. Approx. 8 cu ft. Inside dimensions: 36 in. L x 17-½ in. W x 24-½ in. H. Overall dimensions: 90 in. L x 78 in. W x 71-1/2 in. (XMR70)

Product Details

  • Stock No: SELM106.14
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 30
  • Cap Hopper Included: Yes
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 78
  • Height (Inches): 71.5

Additional Product Details

Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed