Pneumatic Single Piston Filler with Hopper

Pneumatic Single Piston Filler with Hopper

Pneumatic Single Piston Filler with Hopper. 316 stainless steel. Dispensing capacity: 20 cu. in. (approx. 11 oz.). Hopper diameter: 23 in. Pneumatic actuator: 2 in. dia. x 13 in. L. Plunger: 1 in. dia. Plunger travel adjusted by (1) 4 in. dia. rotary wheel. Air supply controlled by Wilkerson filter-regulator-lubricator. Pump mounted on frame with (4) casters for easy positioning. Inlets/outlets (1) 1-1/2 in. Q-line. Overall dimensions: 58 in. L x 24 in. W x 70 in. H. Unit was last used to dispense cheese. Can be used to fill/dispense other viscous products.

Product Details

  • Product ID: 4101
  • Stock No: DSBI200.8a
  • Manufacturer: Not Specified

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pneumatic Single Piston Filler with Hopper

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed