Polished Insulated Tank- 700 Gallon

Polished Insulated Tank- 700 Gallon

Polished Insulated Tank- 700 Gallon. Stainless steel. Tank features a dome top, dish bottom, top mounted agitator and a top manway with a sight glass. Includes motor, gear drive and shaft with two propellers. Inlets: (2) 1-1/2 in. S-line, 1 in. threaded (female). Outlets: (2) 1-1/2 in. S-line. (2) Sight glasses. Manway: 16 in. diameter. Overall Dimensions: 64 in. diameter x 10 ft. 4 in. (H).

Product Details

  • Stock No: RCPK512.11a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (2) 1-1/2 in. S-line, 1 in. threaded (female). Outlets: (2) 1-1/2 in. S-line. (2) Sight glasses. Manway: 16 in. diameter

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Width (Inches): 64
  • Height (Inches): 124

Additional Product Details

Polished Insulated Tank- 700 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed