Polyethylene Mix and Blend Tank- 160 Gallon
Polyethylene Mix and Blend Tank- 160 Gallon. (1) 29 in. dia. x 46 in. H bottom sweep agitator. Dayton Motor, 1/2 hp, 1725 rpm, 115/208-230 V, 8/4-4 amps, 60 Hz, 3 phase. Catwalk surrounds two sides of tank. Infeed height: 63 in. Inlets: (2) 2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting. Overall dimensions: 62 in. L x 48-1/2 in. W x 85 in. H.
Product Details
- Stock No: RCCB270.1
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!