Pompetravaini Liquid Ring Vacuum Pump
Pompetravaini Liquid Ring Vacuum Pump
2000 Pompetravaini Liquid Ring Vacuum Pump. Model: TRHC 40-190/C/A. Serial: P2975 2000. Baldor motor: 10 HP, 1760 RPM, 460 Volts, 13.5 Amps, 60 Hz, 3-phase. Inlets/Outlets: (2) 1-1/2 in. dia. flanges. *Note: pump nameplate is missing. Overall dimensions: 4 ft. L x 1 ft. 4 in. W x 1 ft. 9 in. H. (ACN136).
Product Details
- Product ID: 9477
- Stock No: RKFO286
- Manufacturer: Pompetravaini
- Model: TRHC 40-190/C/A
- Serial Number: P2975 2000
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2000 Pompetravaini Liquid Ring Vacuum Pump. Model: TRHC 40-190/C/A. Serial: P2975 2000. Baldor motor: 10 HP, 1760 RPM, 460 Volts, 13.5 Amps, 60 Hz, 3-phase. Inlets/Outlets: (2) 1-1/2 in. dia. flanges. *Note: pump nameplate is missing. Overall dimensions: 4 ft. L x 1 ft. 4 in. W x 1 ft. 9 in. H. (ACN136).
- manufacturer: Pompetravaini
- model: TRHC 40-190/C/A
- name: Pompetravaini Liquid Ring Vacuum Pump
- product_id: 9477
- serial_number: P2975 2000
- stock_no: RKFO286
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.