Pond Aerator

Pond Aerator

Pond Aerator. WEG motor: Model: 10018EP3405TC, 100 hp, 1,775 rpm, 208-230/460 V, 60 Hz, 3 phase. 12 in. dia propeller with 4 blades. Overall dimensions: 95 in. L x 27 in. W x 24 in.H.

Product Details

  • Stock No: ME08051.
  • Manufacturer: Not Specified
  • Model: 10018EP3405TC

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 100
  • Motor RPM: 1775
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 95
  • Width (Inches): 27
  • Height (Inches): 24

Additional Product Details

Pond Aerator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed