- Product Details
Portable Incline Dump Cleated Conveyor Belt ( 12" W x 156" L)
Portable Incline Dump Cleated Conveyor Belt. Overall Conveyor Dimensions: 12 W x 156 L. Driven by a Baldor Reliance Motor: HP: 1/2, Volts: 208-230/460, Amps: 2.1-2/1, RPM: 1725, Hz: 60. Boston Gear Drive: Input HP: 0.97, Output Torque: 590, Ratio: 20.
Product Details
- Stock No: YTAB17
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1,725
- Motor Voltage: 208-230/460
- Motor Amps: 2.1-2/1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56C
Dimensions:
- Length (Inches): 160
- Width (Inches): 24
- Height (Inches): 60
- Weight (LBS): 600
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2022
- Spec Sheet Available: No
- Known Issues or Problems: The conveyor belt is not adjusted.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!