- Product Details
Portable Stainless Steel Single Shell Mixing Tank- 300 Gallon
Portable Stainless Steel Single Shell Mixing Tank- 300 Gallon. 316 stainless steel tank. (8) 304 stainless steel blending paddles. Sew Eurodrive Motor: .75 hp, 1700 rpm, 230/460 V, 3.05/1.53 amps, 60 Hz, 3 phase. Sew Eurodrive Variable Speed Motor Drive: 17.98 ratio, 20-100 rpm (output range ). Inlets/outlets: (1) 44 in. dia. open top, (1) 3 in. dia. Q-line bottom drain outlet. Tank features a handle and rolls on (3) casters for easy positioning. Overall dimensions: 72 in. L x 52 in. W x 50 in. H.
Product Details
- Stock No: DBPF210B.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!