- Product Details
Potdevin Machine Label Paster
Potdevin Machine Label Paster. Type: 12ALMF. No: 04-4-105. Leeson Speed Master control box, Model: MM23102D-0163. Ratio: 3-1/2 to 1. Variable speed adjustment. On demand or continuous label delivery. Adjustable hopper to stack labels. Control box: 115/230 V, 8 amps, 50/60 Hz, 1 phase. Control speed switch: 0-100. Roller dimensions: 12-1/2 in. L x 2 in. diameter. (6) Blades: 1-1/2 in. L. Overall dimensions: 21 in. L x 19 in. W x 13 in. H.
Product Details
- Stock No: SGMT332.1
- Manufacturer: Potdevin
- Model: 12ALMF
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!