Power “D” Centrifugal Pump

Power “D” Centrifugal Pump

Power “D” Centrifugal Pump. Material of construction: 316 stainless steel. Flow for a new pump is rated at approximately 866 gpm with required horsepower and pressure at 61 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 12 in. John Crane single mechanical seal with water flush. Sterling Electric Motor, 30 hp, 1765 rpm, 230/460 V, 72.0/36.0 amps. 60 Hz. 3 phase. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. 4-1/2 in. H. (ACN130).

Product Details

  • Stock No: OIP151.
  • Manufacturer: Power “D”

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Power “D” Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed