Power Roller Pack off Conveyor
Power Roller Pack Off Conveyor. Holds (80) 1-1/2 in W x 20-7/8 in L rollers that are pushed by a 12 in. W x 114 in L (usable) rubber conveyor belt. Conveyor infeed/exit height: 35 in. Leeson Wash Guard Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.8/1.9 amps, 60 Hz, 3 phase. Ironman Speed Reducer. Overall dimensions: 121 in. L x 24 in. W x 50 in. H.
Product Details
- Stock No: GAWD069.7
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Table Top Conveyors
- Conveyor Width (inches): 12
- Conveyor Length (inches): 114
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 3.6-3.8/1.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 121
- Width (Inches): 24
- Height (Inches): 50