- Product Details
Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons
Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tank. Material: 316L SS. Serial number: 4750-2. Vessel MAWP: Atmospheric PSI at 300F, MDMT: -20F at ATMOS. Thickness: 0.135 shell, 0.187 / 0.135 head. Head dish radius: 36 in. HTS MAWP: 75 PSI at 300F, MDMT: -20F at 75 PSI. Shelly: 14 Ga. 304SS. Year: 1997. Jacketed area is 17 in. high. Inside diameter: 36 in. Inside straight wall height: 21 in. Approximate capacity: 100 gallons. Lightnin mixer motor is missing.
Product Details
- Stock No: NMCN023.7a-01
- Manufacturer: Precision Scientific Co.
- Serial Number: 4750-1 / 4750-2
Tank Details
- Stainless Tank Type: Kettles
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? Yes
- Agitation? No
- Tank MAWP (PSI at temp): 14.6959 PSi @ 300 F
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Year of Manufacture: 1997
- Known Issues or Problems: Lightnin mixer motor is missing
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!