Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons

Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons

Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tank. Material: 316L SS. Serial number: 4750-2. Vessel MAWP: Atmospheric PSI at 300F, MDMT: -20F at ATMOS. Thickness: 0.135 shell, 0.187 / 0.135 head. Head dish radius: 36 in. HTS MAWP: 75 PSI at 300F, MDMT: -20F at 75 PSI. Shelly: 14 Ga. 304SS. Year: 1997. Jacketed area is 17 in. high. Inside diameter: 36 in. Inside straight wall height: 21 in. Approximate capacity: 100 gallons. Lightnin mixer motor is missing.

Product Details

  • Stock No: NMCN023.7a-02
  • Manufacturer: Precision Scientific Co.
  • Serial Number: 4750-1 / 4750-2

Tank Details

  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? Yes
  • Agitation? Yes
  • Tank MAWP (PSI at temp): 14.6959 PSI @ 300 F

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Year of Manufacture: 1997
  • Known Issues or Problems: Lightnon mixer motor is missing.
Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed