- Product Details
Processor Stainless Steel - 500 Gallon
Creamery Package Processor Tank-500 Gallon. Stainless steel. (3) 1 in. inlets, (1) 1-1/2 in. inlet, (1) 3 in. inlet, and (1) 1-1/2 in. outlet. Inside dimensions 44 in. dia. x 35 in. H. (4) legs 7 in. H. Overall dimensions 56 in. L x 54 in. W x 50 in. H.
Product Details
- Stock No: 75.366
- Manufacturer: Creamery Package
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!