- Product Details
Processor Tank-550 Gallon
Processor Tank-550 Gallon. Stainless steel. (3) 1 in. inlets, (2) 2-1/2 in. inlets, (2) 1-1/2 in. outlets, and (2) 2 in. outlets. Inside dimensions 66 in. dia. x 38 in. H. (4) legs 10-1/2 in. H. Overall dimensions 78 in. L x 81 in. W x 64 in. H.
Product Details
- Stock No: OI71
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!