- Product Details
Pub Brewing Company Micro Brewery
Pub Brewing Company Micro-Brewery Skid. Fragmentation tank dimensions: 48 in. dia. x 72 in. H. Capacity: 600 gal. Boil kettle dimensions: 48 in. dia. x 50 in. H. Capacity: 430 gal. 1997 Thermaline Plate Heat Exchanger. Model: T4CH, S/N: 4211. Test pressure: 200 psig. MAWP: 150 psig. MDMT: 300 °F. 316 stainless steel plates: Qty. 11. Heat transfer surface area: Approx. 5.65 sq. ft. Waukesha Cherry-Burrell Purity Centrifugal Pump. Model: C216, S/N: 211469 97. A-3 sanitary rated. Baldor Industrial Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.6-4.2/2.1 amps, 60 Hz, 3 phase. Inlets: (2) 1 in. dia. FPT (tank and kettle jackets), (1) (1) 5-3/4 in. dia. (tank), (1) 7-3/4 in. dia. (kettle). Outlets: (3) 1 in. dia. FPT (tank and kettle jackets), (1) 1-1/2 in. dia. Q-line fitting. Overall dimensions: 10 ft. 7 in. L x 78 in. W x 8 ft. 6 in. H.
Product Details
- Stock No: CAHR001.330
- Manufacturer: Pub Brewing Company
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!