Purity Insulated Tank-500 Gallon
Purity Insulated Tank-500 Gallon. Stainless steel. S/N 5419. With flip top covers and center bridge, concave bottom to aid in drainage. (2) 1 in. inlets, (2) 3-1/2 in. inlets, (4) 1-1/2 in. inlets. (4) 8 in. legs, inside dimensions 68 in. diameter x 54 in. H, Overall dimensions 67 in. L x 67 in. W x 66 in. H.
Product Details
- Stock No: 35.128
- Manufacturer: Purity
- Serial Number: 5419
Tank Details