Qualheim Produce & Cheese Slicer/Shredder

Qualheim Produce & Cheese Slicer/Shredder

Qualheim Produce & Cheese Slicer/Shredder. Model: 200, S/N: Q49303H. Shredding plate: 12 in. dia. Product inlet (oval-shaped): 6 in. major dia., 4 in. minor dia., Product outlet: 4 1/2 in. L x 2 1/2 in. W. Motor specifications: Cat. # 21D11, 3/4 hp, 115 V, 11.2 amp, 1 phase, 60 cycles. Machinery on casters. Overall dimensions: 34 in. L x 24 in. W x 61 in. H.

Product Details

  • Stock No: EECS038b.4
  • Manufacturer: Qualhm
  • Model: 200
  • Serial Number: Q49303H

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Qualheim Produce & Cheese Slicer/Shredder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed