- Product Details
R ON I, Inc. Lift-O-Flex Electric Lift.
1998 R ON I, Inc. Lift-O-Flex Electric Lift. Model: 19000. Maximum load capacity: 350 lbs. Lift speed: 4 in./sec. The 19000 Series LIFT-O-FLEX ergonomic lifter offers dynamic load handling characteristics. The Lift-O-Matic features a foot operated, 3 position central brake system on rear casters, lift mast slip clutch on the down movement, and a 24 V rechargeable battery pack power supply, all to assist in providing safe lifting and movement of large items such as barrels, drums, buckets and boxes. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 7 ft. 4 in. H.(ACN185).
Product Details
- Stock No: DNBA074
- Manufacturer: R on I, Inc.
- Model: 19000
- Serial Number: 19000-0106
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!