- Product Details
RAE Corporation Corp 3120236 DC Motor
RAE Corporation DC Motor. Volts: 115 DC. RPM: 1990. Amps: .91. Torque: 50 in LB. RAE Corporation Part Number: 3120236. Customer P/N: 407-514523. Date: D96.
Product Details
- Stock No: CBRE37
- Manufacturer: RAE Corporation
- Model: 3120236
- Serial Number: 407-514523
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 4
- Height (Inches): 6
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!