- Product Details
RAE Corporation RCUAC8BD80-H7 Air Cooled Condenser (50 TR)
RAE Corporation Air Cooled Condenser. Model: RCUAC8BD80-H7. Serial No: 11-17-129551-001-001. Power Supply: 460/60/3. Refrigerant: R-507. Minimum Operating Charge: 0 LBS. Design PSIG - High side: 450, Low Side: 180. Bitzer US, Inc Compressors(2): 1: Type: 6GE-40-2NUHP: 80, RLA: 73.9, LRA: 350. (2): HP: 80, RLA: 73.9, LRA: 350. Fan Motors: Qty: 8, HP: 1, FLA Each: 2.3. Suitable for Outdoor use.
Product Details
- Stock No: ISO01
- Manufacturer: RAE Corporation
- Model: RCUAC8BD80-H7
- Serial Number: 11-17-129551-001-001
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 216
- Width (Inches): 72
- Height (Inches): 79
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Unused unit.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!