- Product Details
Ram Industries Motor Control Starter - 200 HP
Ram Industries Motors & Controls: Jon No: SOP 9498, Drawing No: VIT-4200Y000.75, Volts:460, Phase: 3, Hz: 60, HP: 200, FLA: 230.8, Largest HP: 200. Enclosed Industrial Control Panel: No.W 383670. Goes with Screw Compressor Stock No: OKF01 Ran with a 200 HP Motor.
Product Details
- Stock No: OKF10
- Manufacturer: Ram Industries
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
- Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 0
- Motor Horsepower(HP): 200
- Motor Voltage: 460
- Motor Amps: 230.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 24
- Width (Inches): 36
- Height (Inches): 68
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!