- Product Details
Ram Industries Motor Starter (150 HP)
Ram Industries Motor Starter. DWG/Serial: VI4150S REC. Power Supply: 460 Volts, Hz: 60, Ph: 3. Largest Motor Power Supply: Hp: 150, FLA: 179. Total Power Supply: 150 HP, FLA: 179.
Product Details
- Stock No: JHK02A
- Manufacturer: Ram Industries
- Serial Number: VI4150REC
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 36
- Height (Inches): 68
- Weight (LBS): 1,100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!