Ram Industries Motor Starter - 300 HP
Job No: SOP9081, Drawing No: FZT-4300Y5635, Volts: 460, PH: 3, Hz: 60, HP: 300, FLA:348.3, Largest HP: 300.
Product Details
- Stock No: NSF21.94
- Manufacturer: Ram Industries
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 300
- Motor Voltage: 460
- Motor Amps: 348
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 36
- Width (Inches): 37
- Height (Inches): 86
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!