- Product Details
Ram Industries Motor Starter (350 HP)
Ram Industries Hard Type Motor Starter. Job No: P6757. Drawing No: FK-4200Y103.75. Power Supply: 460 Volts, Ph: 3, Hz: 60, Full Load Amps: 240.4. Max Hp: 350 HP.
Product Details
- Stock No: NMD01A
- Manufacturer: Ram Industries
- Serial Number: FK-4200Y103.75
Motor Starter Details
- Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 40
- Height (Inches): 72
- Weight (LBS): 1,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!