Ram Industries Motors & Controls FKT-440F1031 Motor Starter - 40 HP
Job No: SOP7871, Drawing No: FKT-440F1031,Volts 460,Phase 3, Hz 60, HP 40, Fla 54.5, Largest HP: 40
Product Details
- Stock No: NSF21.70
- Manufacturer: Ram Industries
- Model: FKT-440F1031
- Serial Number: SOP7871
Previous Refrigerant
Motor Details
- Motor Included? No
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 40
- Motor Voltage: 460
- Motor Amps: 54.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 24
- Weight (LBS): 125
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!