Ram Industries Screw Compressor Motor Starter ( 350 HP, 460 Volts, 60 Hz )
Ram Industries Screw Compressor Motor Starter. WO#: 247093, Drawing No: 208121, Part No: MY43BL3.0, Type: DBSINLINE. Power Supply - Volts: 460, Hz: 60, Ph: 3. Largest Motor: 350 HP, FLA: 387. Total - 353 HP, FLA: 398.22, Withstand 65KA.
Product Details
- Stock No: RWF02B
- Manufacturer: Ram Industries
Motor Starter Details
- Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 19
- Width (Inches): 30
- Height (Inches): 67
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Spec Sheet Available: No
- Previously Used With: A Mycom 200VLD Screw Compressor Package.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!