Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz)

Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz)

Ram Industries Motors & Controls Screw Compressor Starter. Job No: 3013850, Drawing No: FZC-4250R1015. Power Supply: Volts: 460, Ph: 3, Hz: 60, Full Load Amps: 300. Max Motor: 250 HP.

Product Details

  • Stock No: BRPF08B
  • Manufacturer: Ram Industries

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 250
  • Motor Voltage: 460
  • Motor Amps: 300
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Width (Inches): 40
  • Height (Inches): 85
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package

Ram Industries Screw Compressor Motor Starter ( 250 HP, 460 Volts, 60 Hz)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed