- Product Details
RAQUE 4 Valve Piston Filler with Top Paddle Blender
RAQUE 4 Valve Piston Filler with Top Paddle Blender. S/N 86-328C. Stainless steel. Top-mounted 60 gallon paddle blender. (4) 11 oz piston heads. Up to 30 strokes/minute/head (120 strokes/min with 4 heads). According to Raque, this is conservative estimate. Line speed and indexing system play a part in obtaining these speeds. Air requirements: 40-80 cfm, 80-100 psig. PLC controlled to run multiple shots per container, no bottle no fill, and etc. Indexing System including sensor eyes and gates. Current product cylinders: 11 oz each; capable of handling 20 oz cylinders. OD: 2 in.; ID: 1-1/4 in. Height and width adjustable nozzles with air controlled internal positive shutoff valves. In and Out stroke speed adjustment. Easy fill level adjustment. Easy no tool teardown for cleaning. Blending hopper- 60 gallon. Bolted to conveyor on L brackets; triclamp fitting. Previously filling pasta sauce (RAGU) in 32 oz. jars. Mostly rebuilt and refurbished by Raque. Machine is in good condition and was operating properly when last tested.
Product Details
- Stock No: 350.CBFF01.
- Manufacturer: Raque
- Serial Number: 86-328C
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!