Reading Pretzel Machine Corp. Dough Trough Stainless Steel
Reading Pretzel Machine Corp. Dough Trough Stainless Steel
RReading Pretzel Machine Corp. Stainless steel. Inside Dimensions: 29-1/2 in. W x 64 in. L x 34 in. H. Sew Euro-drive motor 5 hp, 1,680 rpm, 3 ph. Overall Dimensions 93 in. L x 34 in. W x 52 in. H. XM
Product Details
- Product ID: 5279
- Stock No: 25.L70842.4
- Manufacturer: Reading Pretzel Machine Corp.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: RReading Pretzel Machine Corp. Stainless steel. Inside Dimensions: 29-1/2 in. W x 64 in. L x 34 in. H. Sew Euro-drive motor 5 hp, 1,680 rpm, 3 ph. Overall Dimensions 93 in. L x 34 in. W x 52 in. H. XM
- manufacturer: Reading Pretzel Machine Corp.
- name: Reading Pretzel Machine Corp. Dough Trough Stainless Steel
- product_id: 5279
- stock_no: 25.L70842.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.