- Product Details
RECO 0023012MV Horizontal Ammonia Receiver ( 30in. X 144in. 500 Gallons)
RECO Horizontal Ammonia Receiver ( 30in x 144in. 500 Gallons) Serial Number: 60811. Tank National Board Number: 1778. Tank Estimated Capacity (Gallons): 500. Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1974. Shipping Dimensions (Inches): 130 x 65 x 75. 2450 LB
Product Details
- Stock No: GENR05
- Manufacturer: Reco
- Model: 0023012MV
- Serial Number: 60811
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 30
- Tank Length (Inches): 144
- Tank Estimated Capacity (Gallons): 500
- Tank National Board Number: 1778
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank Inlets & Outlets Description: Outlet: 3 Inlet: 1-1/4
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 130
- Width (Inches): 65
- Height (Inches): 75
- Weight (LBS): 2,450
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1974
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!