Reco Belt Type IQF Freezer - Model 140

Reco Belt Type IQF Freezer - Model 140

Reco Belt Type IQF Freezer. Model: 140. Features 59 wide belt, hydraulic drive, stainless steel cabin, and pump system. The Model 140 has a nominal capacity rating of 14,000 lbs / hour (peas) with an input temperature of 70F and an output temperature of 0F. Overall Dimensions: 49 ft long x 11.5 ft wide x 12 ft high.

Product Details

  • Stock No: AANF131.150
  • Manufacturer: Reco
  • Model: 140

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Belt Type IQF Freezer - Model 140
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed