Reco Evaporative Condensing Tower - 1165 Ton

Reco Evaporative Condensing Tower - 1165 Ton

Reco Evaporative Condensing Tower. Model: RA-1712. Rated capacity: 1165 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 839 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Coil pressure: 350 psi. Number of axial fans: 6. Fan diameter: 5 ft. (4) fan motors: U.S. electric motors: 20 HP, 3 phase. (2) Centrifugal pump. Model: 600, (2) Marathon electric pump motors: 3 phase. Inlets: (2) 1 ft. 8 in. manway ports, (6) 4 in. dia. ports, (2) 2 in. dia. ports. Outlets: (6) 4 in. dia. ports. Overall dimensions: 39 ft. 8 in. L x 11 Ft. W x 20 ft. H.(BH).

Product Details

  • Stock No: KWBF212
  • Manufacturer: Reco
  • Model: RA-1712
  • Serial Number: 791840

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Evaporative Condensing Tower - 1165 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed