- Product Details
Reco Evaporative Condensing Tower - 625 Ton
Reco Evaporative Condensing Tower. Model: RA-919E. Nominal rated capacity: 625 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 450 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Number of axial fans: 3. (2) Fan motors: Magnetek electric motor: 10 HP, centrifugal pump. Model: 5G, Baldor Electric pump motor: 7.5 HP. Inlets: (2) 1 ft. 8 in. manway ports, (1) 6 in. dia. port, (2) 4 in. dia. ports, (1) 2 in. dia. ports. Outlets: (1) 6 in. dia. port, (2) 4 in. dia. ports, (2) 3 in. dia. ports. Overall dimensions: 21 ft. 2 in. L x 10 ft. W x 17 ft. 2 in. H.
Product Details
- Stock No: KWBF213
- Manufacturer: Reco
- Model: RA-919E
- Serial Number: 879999
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!