Reco / Frick RWB-100 Rotary Screw Compressor Package - 250 HP

Reco / Frick RWB-100 Rotary Screw Compressor Package - 250 HP

Reco / Frick RWB-100 Rotary Screw Compressor Package. Same machine as the FRICK RWB-100. Model: GDSH193S0081P / RWB-100. S/N: GDSH193S0081P. General Electric motor, 250 hp, 3,550 rpm, 460 V. Reco oil separator, MAWP: 250 psi at -20 to 300 °F. Reco oil cooler. Refrigerant: last used with R-717 (ammonia). Variable Vi setting: 2.2-5.0. Displacement: 592 cfm. Overall dimensions: 11 ft. 2 in. L x 6 ft. 2 in. W x 7 ft. 10 in. H. (BK)

Product Details

  • Stock No: DPFI435.3
  • Manufacturer: Reco
  • Model: GDSH193S0081P / RWB-100
  • Serial Number: GDSH193S0081P

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco / Frick RWB-100 Rotary Screw Compressor Package - 250 HP