- Product Details
Reco Howden Screw Compressor 250 HP
Reco/Howden Screw Compressor. Model: MK4B/WRVH 204/11036/875, S/N: JH1302. Vertical Oil Separator: DEWCO certified, National Board No: 275, MAWP: 300 psi @ 250 °F, Mfg. S/N: V-420. Separator dimensions: 24 in. O.D. x 72 in. H. Frame Corporation Vessel, Model: 1MH2-744-15-0, S/N: 45471, MAWP: 300 psi @ 300 °F, max differential pressure: 75 psi, hydrotest: 450 psi. Vessel dimensions: 8 in. dia x 42 in. L. Overall dimensions: 153 in. L x 51 in. W x 94 in. H.
Product Details
- Stock No: 120.PMI452a.7
- Manufacturer: Reco
- Model: MK4B/WRVH 204/11036/875
- Serial Number: JH1302
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!