- Product Details
Reco Howden Screw Compressor 250 HP
Screw Compressor Unit, Reco/Howden Model MK4B/WRV/204/16536/1209,1983, 1796.8 hours,Square D Company mcc 1200 amp hz, 600 amp vertical electrics, Square D Company 400 amp thermal circuit breaker, Square D Company electromechanical reduced voltage starter Class 8630, 250 HP Motor Nema Size 6yd type S0-1 Form SY74, Viking pump Model AL195 Serial 1950203 5HP 230/460V 1170 RPM, 12 ft L x 59 in W x 94 in H
Product Details
- Stock No: 150.PMI440.2
- Manufacturer: Reco
- Model: MK4B/WRV/204/16536/1209
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!