Reco Oil Separator - 17.8 Gallon

Reco Oil Separator - 17.8 Gallon

Reco Oil Separator. S/N: S-1761-1-5. Nat'l Bd: 3545. Approximate capacity: 17.8 gallons. Inside straight-wall dimensions: 11 in. dia. x 3 ft. 5 in. L. MAWP: 300 psi @ 300°F. Head thickness: 0.250 in. Shell thickness: 0.250 in. Radius: 2:1 elliptical ends. Inlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam in). Outlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam out). Overall dimensions: 3 ft. 5 in. L x 1 ft. 7 in. W x 9 ft. H.

Product Details

  • Stock No: KWBF191B
  • Manufacturer: Reco
  • Serial Number: S-1761-1-5

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Diameter (Inches): 11
  • Tank Length (Inches): 41
  • Tank Estimated Capacity (Gallons): 17.8
  • Tank National Board Number: 3545
  • Tank MAWP (PSI at temp): 300 psi @ 300°F
  • Tank Inlets & Outlets Description: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam in). Outlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam out)

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 19
  • Height (Inches): 108

Additional Product Details

Reco Oil Separator - 17.8 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed