Reco RWB-100 Rotary Screw Compressor Package (MISSING SCREW, 100 HP 230/460 V, Frick Micro Control Panel)

Reco RWB-100 Rotary Screw Compressor Package (MISSING SCREW, 100 HP 230/460 V, Frick Micro Control Panel)

Reco / Frick RWB-100 Package less compressor. The bare compressor has been removed and sold; however the remainder of the package is still available. Previous compressor specs: Frick Rotary Screw Compressor model: GDSH193S0055P, NH3 / R22, 4500 max RPM, Vi: 2.5-5.0, 362 max PSI. Previously used with ammonia refrigerant. Parts still present include the oil separator, oil cooler, oil pump, micro panel, suction strainer, etc. RECO 24” Oil Separator 250 PSIG at 300F, MDMT: -20F at 350 PSIG. Test: 375 PSIG. RECO Oil Cooler: S/N: M903210 G, shell MAWP: 350 PSI at -20F/300F, tubes 250 PSI at -20F/300F, Blackmer Oil Pump. Toshiba High Efficiency Motor: 100 HP, 230/460V, 23/115 amps, 3530 RPM, 60 Hz, 3-phase. Frick microprocessor controller. *PDF Manual Available. Overall dimensions: 141 in. L x 58 in. W x 93 in. H.

Product Details

  • Stock No: TFAR066.37
  • Manufacturer: Reco
  • Model: RWB-100
  • Serial Number: GDSH193S0055P
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Reco
  • Package Model: RWB-100
  • Package SN: GDSH193S0055P
  • Package Max Speed (RPM): 4500
  • Package Max Design Pressure (PSIG): 362

Screw Compressor Details

  • Compressor Included? No
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 7730

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Microprocessor Controller

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 3530
  • Motor Voltage: 230/460
  • Motor Amps: 23/115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 141
  • Width (Inches): 58
  • Height (Inches): 93

Additional Product Details

  • Spec Sheet Available: Yes
  • Known Issues or Problems: Compressor not Included

Reco RWB-100 Rotary Screw Compressor Package (MISSING SCREW, 100 HP 230/460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed