Reco Vertical Ammonia Recirculator Package - 48 in. Dia. x 10 ft. H

Reco Vertical Ammonia Recirculator Package - 48 in. Dia. x 10 ft. H

Reco Vertical Ammonia Recirculator Package. Refrigerant: R-717 (Ammonia). Approximate capacity: 1,000 gallons. MAWP: 150 psi at 300ºF. MDMT: -20ºF at 150 PSI. Inside straight wall: 4 ft. dia. x 10 ft. H. Radius: 2:1 elliptical ends. Inlets: (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port. Outlets: (3) 6 in. dia. port, (1) 3/4 in. dia. port, (1) 2 in. dia. port. Reco oil pot, MAWP: 300 psi at 300ºF, MDMT: -20ºF at 300 psi. Cornell ammonia pump, Model: 3CB-F16. Flow rate for new pump is 470 gpm with required horsepower and pressure. Impeller diameter: 15.22 in. Inlet: 6 in. suction. Outlet: 3 in. discharge. Overall dimensions: 5 ft. 5in. L x 5 ft. 6 in. W x 15 ft. 3 in. H.

Product Details

  • Stock No: KWBF917
  • Manufacturer: Reco
  • Serial Number: 19025-260A

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 120
  • Tank Estimated Capacity (Gallons): 1000
  • Tank National Board Number: 7695
  • Tank MAWP (PSI at temp): 150 psi at 300ºF
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port. Outlets: (3) 6 in. dia. port, (1) 3/4 in. dia. port, (1) 2 in. dia. port

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): Cornell
  • Pump Description(s): Model: 3CB-F16, S/N: 72411. Flow rate for new pump is 470 gpm with required horsepower and pressure.

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 66
  • Height (Inches): 183

Additional Product Details

Reco Vertical Ammonia Recirculator Package - 48 in. Dia. x 10 ft. H

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed