Reco WGRB-204/1.65 Rotary Screw Compressor Package (Reco , 150 HP 230/460 V, MISSING CONTROL PANEL)

Reco WGRB-204/1.65 Rotary Screw Compressor Package (Reco , 150 HP 230/460 V, MISSING CONTROL PANEL)

Reco / Howden WGRB 204/1.65 Rotary Screw Booster Compressor Package. Model: WGRB 204/1.65. Refrigerant: last used with R-717. Toshiba motor, 150 hp, 3540 rpm, 230/460 V. Reco oil separator, MAWP: 150 psi @ 300ºF. Reco control panel. Howden rotary screw compressor, Model: WGRB 204/1.65. Vi setting: 3.6. Displacement: 853 cfm. Compressor run time: 19,205.6 hrs. Overall dimensions: 15 ft. L x 5 ft. 11 in. W x 11 ft. 2 in. H.(H4)(ACN800).

Product Details

  • Stock No: KWBF185.40
  • Manufacturer: Reco
  • Model: WGRB-204/1.65
  • Serial Number: S-1691-1
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Reco
  • Package Model: WGRB-204/1.65
  • Package SN: S-1691-1

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Reco
  • # Compressors in Package: 1
  • Compressor SN: MK2/WGRB204/16536/036
  • Compressor Year Manufactured: 1978
  • Compressor Run Time Hours: 19205.6
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3260

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia
  • Ammonia Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 150
  • Motor RPM: 3540
  • Motor Voltage: 230/460
  • Motor Amps: 348/174
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 180
  • Width (Inches): 71
  • Height (Inches): 134
  • ACN: 800

Additional Product Details

  • Spec Sheet Available: Yes

Reco WGRB-204/1.65 Rotary Screw Compressor Package (Reco , 150 HP 230/460 V, MISSING CONTROL PANEL)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed